Buick Trraza 06-05 Chevy Uplandr 08-05 Rad-Cond Fan, 76298

  • Mfr # 76298

  • Zoro # G9590687


original price: $177.99
10% off
new price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
17 in
Width
36.5 in
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76298
Zoro #
G9590687
UPC #
96361762985
Country of Origin
Unknown

Dimensions

Height
17 in
Width
36.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Shroud Material
Plastic
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Gender
Male
Connector Type
4 Lead Wires w/ Connector
Blade Type
Rigid
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Shroud Included
Included
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.