Buick Verano 14-12/Chevy Cruze 14-11 Rad Fan Assy, 76243

  • Mfr # 76243

  • Zoro # G9581480


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud Included
Width
30 in
Type
Motor Assembly
Material
Plastic / Metal
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76243
Zoro #
G9581480
UPC #
96361762435
Country of Origin
Unknown

Dimensions

Width
30 in
Height
10.25 in

Details

Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Gender
Female
Blade Material
Plastic
Connector Type
4 Terminal Connector
Motor Type A
Radiator Fan Assembly
Blade Type
Rigid
Mount Location
Radiator Fan
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Terminal Quantity
4
Terminal Gender
Male
Connector Quantity
1
Connector Shape
Oval
Fan 1 Blade Quantity
7
Fan Quantity
1
Shroud Material
Plastic
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.