Zoro Homepage

Buick/Cad/Chevy/Gmc/O:New Gm A6 W/Clutch New Compressor, 58088

  • Mfr # 58088

  • Zoro # G5336096


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Compressor Type
A6
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
1.95 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58088
Zoro #
G5336096
UPC #
96361580886
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Type
GM
Compressor Type
A6
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
1.95 IN
Mounting Type
Direct Mount
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Mount Distance B
2.500 in
Terminal Type
Spade
O-Ring A Quantity
2
Oil Filled
Included
Coil Voltage
12 2H
Refrigerant Type
R134a
Coil Clock Position
2
Switch Included
Superheat
Switch Type
Superheat Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.