
Buick/Cad/Chevy/Pont:New Gm Hd6 W/Clutch New Compressor, 58955
Mfr # 58955
Zoro # G5323642
original price:Â $255.99 , new price: $230.99 , 9 percent off
new price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
GM
Compressor Type
HD6
Terminal Type
Pin
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58955
Zoro #
G5323642
UPC #
96361589551
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.000 in
Details
Includes
Clutch Included
Type
GM
Compressor Type
HD6
Terminal Type
Pin
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
O-Ring A Quantity
2
Coil Voltage
12 2H
Oil Filled
Included
Suction Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
Mounting Type
Type XIII (All Ears w/o Threads)
Suc Prt Typ Note
R134A - V
Distance From Clutch To Mounting Flange
0.59 IN
Coil Clock Position
10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.