Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096

  • Mfr # 58096

  • Zoro # G5338747


original price: $416.99
10% off
new price: $374.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
A6
Type
GM
Includes
Clutch Included
Oil Filled
Included
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58096
Zoro #
G5338747
UPC #
96361580961
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in
Belt Width
0.44 in

Details

Compressor Type
A6
Type
GM
Includes
Clutch Included
Oil Filled
Included
Refrigerant Type
R134a
Coil Voltage
12 2H
Switch Type
Pressure Switch
Terminal Type
Spade
Pulley Belt Type
V-Belt
Switch Included
High Pressure
Distance From Clutch To Mounting Flange
2.000 IN
Suction Port Type
O-Ring
O-Ring A Quantity
2
Mounting Type
Direct Mount
Compatible Refrigerant Oil Type
PAG 46
Discharge Port Type
O-Ring
Coil Clock Position
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.