Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Chevy/Gmc:New Gm R4 Heavy W/Clutch New Compressor, 58228

  • Mfr # 58228

  • Zoro # G5330432


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
R4 Heavy
Type
GM
O-Ring A Quantity
1
Coil Clock Position
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58228
Zoro #
G5330432
UPC #
96361582286
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Includes
Clutch Included
Compressor Type
R4 Heavy
Type
GM
O-Ring A Quantity
1
Coil Clock Position
9
O-Ring D Quantity
1
Switch Type
Pressure Switch
Coil Voltage
12 2H
O-Ring C Quantity
2
Terminal Type
Spade
Pulley Belt Type
V-Belt
Switch Included
High Pressure
Refrigerant Type
R134a
Oil Filled
Included
O-Ring B Quantity
1
Mounting Type
Case Mount
Distance From Clutch To Mounting Flange
1.2 IN
Suc Prt Typ Note
Block
Suction Port Type
O-Ring / Sealing Washer
Compatible Refrigerant Oil Type
PAG 150

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.