Zoro Homepage

BUICK/CHEVY/:NEW GM DA6-HR6-HE6 W/CLUTCH

  • Mfr # 58967

  • Zoro # G602034608


original price: $266.99
10% off
new price: $239.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DA6, HR6, HE6
Type
GM
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
Distance From Clutch To Mounting Flange
0.59 IN
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58967
Zoro #
G602034608
UPC #
96361589674
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 IN

Details

Compressor Type
DA6, HR6, HE6
Type
GM
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
Distance From Clutch To Mounting Flange
0.59 IN
Refrigerant Type
R134a
Clutch Included
Included
Coil Clock Position
2
Compatible Refrigerant Oil Type
PAG 150
Pulley Groove Quantity
6
Suction Port Type
Sealing Washer
Oil Filled
Included
Mounting Type
Type III
Discharge Port Type
Sealing Washer
Terminal Type
Pin
Coil Voltage
12 2H
O-Ring A Quantity
2
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.