
Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch, 58274
Mfr # 58274
Zoro # G800559132
original price: $374.99
9% off
new price: $337.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
GM
Compressor Type
V5
Pulley Belt Type
Serpentine
Switch Type
Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58274
Zoro #
G800559132
UPC #
96361582743
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.250 in
Pulley Diameter B Secondary
4.213 in
Details
Includes
Clutch Included
Type
GM
Compressor Type
V5
Pulley Belt Type
Serpentine
Switch Type
Pressure Switch
Coil Clock Position
2
Suction Port Type
O-Ring / Sealing Washer
Distance From Clutch To Mounting Flange
1.16 IN
Mounting Type
Ear Mount
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 150
Switch Included
High Pressure
Discharge Port Type
O-Ring / Sealing Washer
Oil Filled
Included
Refrigerant Type
R134a
O-Ring A Quantity
2
Terminal Type
Spade
Description
Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.