Zoro Homepage

BUICK/CHEVY/OLDS/PONT:NEW GM V5 W/CLUTCH

  • Mfr # 58974

  • Zoro # G102034597


original price: $268.99
10% off
new price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
V5
Oil Filled
Included
Clutch Maximum Diameter
4.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58974
Zoro #
G102034597
UPC #
96361589742
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
V5
Oil Filled
Included
Discharge Port Type
Sealing Washer
O-Ring A Quantity
2
Compatible Refrigerant Oil Type
PAG 150
Refrigerant Type
R134a
Mounting Type
Ear Mount
Distance From Clutch To Mounting Flange
1.16 IN
Suction Port Type
Sealing Washer
Switch Included
High Pressure
Pulley Belt Type
Serpentine
Coil Clock Position
2
Terminal Type
Pin
Coil Voltage
12 2H
Switch Type
Pressure Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.