Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch, 58991

  • Mfr # 58991

  • Zoro # G200558315


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
GM
Compressor Type
V5
O-Ring A Quantity
2
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58991
Zoro #
G200558315
UPC #
96361589919
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Includes
Clutch Included
Type
GM
Compressor Type
V5
O-Ring A Quantity
2
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Discharge Port Type
Sealing Washer
Terminal Type
Pin
Suction Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
2.000 IN
Coil Clock Position
2
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Oil Filled
Included

Description

Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.