Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch New Compressor, 58981

  • Mfr # 58981

  • Zoro # G5324747


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
V5
Terminal Type
Pin
Clutch Maximum Diameter
5.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58981
Zoro #
G5324747
UPC #
96361589810
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
V5
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 150
Coil Voltage
12 2H
Mounting Type
Ear Mount
Pulley Belt Type
Serpentine
Discharge Port Type
Sealing Washer
O-Ring A Quantity
2
Coil Clock Position
2
Suction Port Type
Sealing Washer
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.3 IN
Oil Filled
Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.