Zoro Homepage

Buick:New Gm R4 Lightweight W/Clutch

  • Mfr # 68225

  • Zoro # G600559738


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
R4 Lightweight
Includes
High Pressure
Type
GM
Features
Clutch Maximum Diameter
5.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68225
Zoro #
G600559738
UPC #
96361682252
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 IN

Details

Compressor Type
R4 Lightweight
Includes
High Pressure
Type
GM
Features
Switch Type
Pressure Switch
Compatible Refrigerant Oil Type
PAG 150
Distance From Clutch To Mounting Flange
0.86 IN
Oil Filled
Included
Discharge Port Type
Sealing Washer
Clutch Included
Included
Mounting Type
Case Mount
Terminal Type
Spade
Coil Voltage
12 2H
Refrigerant Type
R134a
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Coil Clock Position
3
O-Ring A Quantity
1
Pulley Groove Quantity
6

Description

Buick:New Gm R4 Lightweight W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.