Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Olds/Pont:New Gm Hd6 W/Clutch New Compressor, 58957

  • Mfr # 58957

  • Zoro # G5322988


original price: $336.99
10% off
new price: $302.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
GM
Compressor Type
HD6
Coil Voltage
12 2H
Suc Prt Typ Note
R134A - V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58957
Zoro #
G5322988
UPC #
96361589575
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Includes
Clutch Included
Type
GM
Compressor Type
HD6
Coil Voltage
12 2H
Suc Prt Typ Note
R134A - V
Terminal Type
Pin
Oil Filled
Included
Switch Included
High Pressure
Coil Clock Position
2
Compatible Refrigerant Oil Type
PAG 150
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.59 IN
Suction Port Type
Sealing Washer
O-Ring A Quantity
2
Pulley Belt Type
Serpentine
Mounting Type
Type VI (2-1/2 Ears)
Switch Type
Pressure Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.