Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Olds/Pont:New Gm Hr6 W/Clutch New Compressor, 58267

  • Mfr # 58267

  • Zoro # G5329909


original price: $261.99
8% off
new price: $238.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
HR6
Distance From Clutch To Mounting Flange
0.55 IN
Coil Clock Position
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58267
Zoro #
G5329909
UPC #
96361582675
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
HR6
Distance From Clutch To Mounting Flange
0.55 IN
Coil Clock Position
2
Coil Voltage
12 2H
Discharge Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
Suction Port Type
Sealing Washer
Switch Type
Pressure Switch
Terminal Type
Spade
Switch Included
High Pressure
Refrigerant Type
R134a
O-Ring A Quantity
2
Oil Filled
Included
Mounting Type
Type III
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.