Shop FOUR SEASONS

PRICED PER FOOT/Bulkhose Bulk Hose, 55815

  • Mfr # 55815

  • Zoro # G9351129


product price:  $6.25
/ea
Sold in multiples of 25 for $156.25

Key Features

Hose Length
25
Type
Bulk Hoses
Inside Dia.
0.500 in
Exterior Dia.
0.745 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55815
Zoro #
G9351129
UPC #
96361558151
Country of Origin
Unknown

Dimensions

Hose Length
25
Inside Dia.
0.500 in
Exterior Dia.
0.745 in

Details

Type
Bulk Hoses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.