This item is Discontinued.

This item is Discontinued.
CABIN AIR FILTER (Discontinued)
Mfr #
28007
Zoro #
G302110374
UPC # 96361280076
Country of Origin Unknown
Category Cabin Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28007
Zoro #
G302110374
UPC #
96361280076
Country of Origin
Unknown
Dimensions
Height
7.625 IN
Width
8-5/8 in
Length
8.625 IN
Thickness
0.99 IN
Depth
1.000 in
Inside Diameter
0.99 IN
Details
Micron Rating
0.3
Type
Cabin Air Filters
Filter Media Material
Paper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.