Zoro Homepage

CAD/CHEVY:NEW GM R4 LIGHTWEIGHT W/CLUTCH

  • Mfr # 58941

  • Zoro # G002034567


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
R4 Lightweight
Coil Clock Position
12
Suc Prt Typ Note
w/ 5/8" x 5/8" Ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58941
Zoro #
G002034567
UPC #
96361589414
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
R4 Lightweight
Coil Clock Position
12
Suc Prt Typ Note
w/ 5/8" x 5/8" Ports
O-Ring D Quantity
1
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 150
Terminal Type
Pin
Suction Port Type
Sealing Washer
Switch Type
Pressure Switch
O-Ring A Quantity
1
O-Ring C Quantity
2
Switch Included
High Pressure
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
0.86 IN
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Oil Filled
Included
Mounting Type
Case Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.