Zoro Homepage

CAD/CHEVY:NEW GM V5 W/CLUTCH

  • Mfr # 58283

  • Zoro # G202034459


original price: $411.99
6% off
new price: $383.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
V5
Type
GM
Includes
Clutch Included
Mounting Type
Ear Mount
Pulley Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58283
Zoro #
G202034459
UPC #
96361582835
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 in

Details

Compressor Type
V5
Type
GM
Includes
Clutch Included
Mounting Type
Ear Mount
Pulley Belt Type
Serpentine
Discharge Port Type
Sealing Washer
Refrigerant Type
R134a
Oil Filled
Included
Switch Included
High Pressure
Switch Type
Pressure Switch
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
1.16 IN
Suction Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 150
Coil Voltage
12 2H
Terminal Type
Spade
Coil Clock Position
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.