Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CADILLAC 13-00/CHEV 13-00/GMC 13-00/GMC

  • Mfr # 20058

  • Zoro # G102158804


product price: $21.15
/ea

Key Features

Color
Metal
Type
Pressure
Voltage
12
Material
Plastic / Metal
Off Pressure
475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20058
Zoro #
G102158804
UPC #
96361200586
Country of Origin
Unknown

Dimensions

Fitting Thread Size
No Threads/Clip In

Details

Color
Metal
Type
Pressure
Voltage
12
Material
Plastic / Metal
Off Pressure
475
Fitting Gender
Female
Comp Open/closed
Closed
Connector Gender
Female
Operate Psi High Off
475
Connector Shape
Oval
Item Included A Qty.
1
Number of terminals
2
Mounting Location
Compressor Mounted
Terminal Type
Pin
Operate Psi High On
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.