Cadillac Allante 92-89-Commercial Chassi New Compressor, 88963

  • Mfr # 88963

  • Zoro # G5354180


original price: $309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
DA6, HR6, HE6
Type
GM
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
0.59 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88963
Zoro #
G5354180
UPC #
096361889637
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 in

Details

Includes
Clutch Included
Compressor Type
DA6, HR6, HE6
Type
GM
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
0.59 IN
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
O-Ring C Quantity
1
Suction Port Type
Sealing Washer
Mounting Type
Type I
Coil Clock Position
2
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Oil Filled
Included
Discharge Port Type
Sealing Washer
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.