Zoro Homepage

Cadillac Allante 92-89-Deville 99-94-Eld Rad Fan Assy, 75295

  • Mfr # 75295

  • Zoro # G9579128


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Height
19 in
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75295
Zoro #
G9579128
UPC #
96361752955
Country of Origin
Unknown

Dimensions

Height
19 in
Width
15 in

Details

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Fan Quantity
1
Blade Type
Rigid
Fan 1 Blade Quantity
7
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Connector Quantity
1
Terminal Gender
Male
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Connector Shape
Rectangular
Mount Location
Radiator Fan
Connector Type
2 Terminal Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.