Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Catera 01-97 Temp Switch, 36474

  • Mfr # 36474

  • Zoro # G8905971


product price: $58.69
/ea

Key Features

Terminal Pin Qty.
3
Fitting Thread
M22x1.500
Connector Color
Blue
Type
Temperature
Mounting Location
Radiator Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36474
Zoro #
G8905971
UPC #
96361364745
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M22 x 1.50

Details

Terminal Pin Qty.
3
Fitting Thread
M22x1.500
Connector Color
Blue
Type
Temperature
Mounting Location
Radiator Mount
Fitting Gender
Male
Function
temperature switch
Temperature On
212 / 230
Connector Gender
Male
Connector Shape
Rectangular
Terminal Quantity
3
Temperature Off
203 / 221

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.