Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Catera 01-97 Temp Switch, 36478

  • Mfr # 36478

  • Zoro # G8907356


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Connector Shape
Round
Terminal Pin Qty.
3
Fitting Thread
M22x1.500
Connector Color
Brown
Fitting Thread Size
M22 x 1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36478
Zoro #
G8907356
UPC #
96361364783
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M22 x 1.50

Details

Connector Shape
Round
Terminal Pin Qty.
3
Fitting Thread
M22x1.500
Connector Color
Brown
Temperature On
220 / 248
Type
Temperature
Mounting Location
Radiator Mount
Temperature Off
212 / 239
Connector Gender
Female
Terminal Quantity
3
Fitting Gender
Male
Function
temperature switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.