Zoro Homepage

CADILLAC COMMERCIAL CHASSIS 87-85-DEVILL

  • Mfr # 55491

  • Zoro # G402152076


original price: $65.89
9% off
new price: $59.35
/ea

Key Features

Includes
Fittings Included
Refrigerant
R12, R134a
Switch Port Quantity
1
O-Ring A Quantity
2
Switch Port Size
3/8" - 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55491
Zoro #
G402152076
UPC #
96361554917
Country of Origin
Unknown

Dimensions

Switch Port Size
3/8" - 24

Details

Includes
Fittings Included
Refrigerant
R12, R134a
Switch Port Quantity
1
O-Ring A Quantity
2
Suction End Type
Block
Bracket
w/o Bracket
Component Type
Discharge Line
Switch Service Port
w/ Switch Port
O-Ring B Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.