Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Commercial Chassis 88-Deville 8

  • Mfr # 55749

  • Zoro # G700631426


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55749
Zoro #
G700631426
UPC #
96361557499
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
O-Ring A Quantity
1
O-Ring B Quantity
1
Suction End Style
UNF O-Ring
Manifold
Yes
Discharge End Type
Female O-Ring
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Suction End Type
Female O-Ring
Switch Included
yes
Discharge End Style
UNF O-Ring

Description

Cadillac Commercial Chassis 88-Deville 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.