
CADILLAC COMMERCIAL CHASSIS 93-91-DEVILL
Mfr # 56162
Zoro # G602152135
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Switch Service Port
w/ Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56162
Zoro #
G602152135
UPC #
96361561625
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Refrigerant
R134a
Switch Service Port
w/ Switch Port
Bracket
w/o Bracket
Discharge End Style
Dual O-Ring
O-Ring A Quantity
2
Suction End Type
Female O-Ring
Service Port Type
Service Port
Discharge End Type
Female O-Ring
Suction End Style
Dual O-Ring
O-Ring C Quantity
2
Manifold
Yes
O-Ring B Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.