
Cadillac Cts 08-04-Srx 09-04-Sts 05 Pressure Switch, 37347
Mfr # 37347
Zoro # G8902036
product price: $74.55
/eaKey Features
Material
Plastic / Metal
Type
Transducer
Connector Gender
Male
Item Included A Qty.
1
Comp Open/closed
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37347
Zoro #
G8902036
UPC #
96361373471
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M11 x 1.00
Details
Material
Plastic / Metal
Type
Transducer
Connector Gender
Male
Item Included A Qty.
1
Comp Open/closed
Variable
Number of terminals
3
Connector Type
Pin
Fitting Gender
Male
Fitting Thread
M11 x 1.00
Connector Pin Qty
3
Mounting Location
System Mounted
Connector Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.