Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Deville 05-00-Seville 04-98/Pon New Compressor, 78482

  • Mfr # 78482

  • Zoro # G5344581


original price: $375.99
9% off
new price: $338.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Mitsubishi
Compressor Type
MSC130CVSG
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78482
Zoro #
G5344581
UPC #
96361784826
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.000 in

Details

Includes
Clutch Included
Type
Mitsubishi
Compressor Type
MSC130CVSG
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Oil Filled
Included
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Terminal Type
Pin
Switch Included
Heat Switch
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
1.05 IN
Discharge Port Type
Sealing Washer
Switch Type
Heat Switch
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.