Zoro Homepage

CADILLAC DEVILLE 95-94-ELDORADO 93-SEVIL

  • Mfr # 35379

  • Zoro # G702154237


product price: $41.59
/ea

Key Features

Mount Type
OE Mount
Bolt Quantity
Multi Hole
Connector Quantity
1
Connector Gender
Female
Motor Type
2 Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35379
Zoro #
G702154237
UPC #
096361353794
Country of Origin
Unknown

Details

Item
Motor Only
Mount Type
OE Mount
Bolt Quantity
Multi Hole
Connector Quantity
1
Connector Gender
Female
Motor Type
2 Pole
Number of Speeds
OE Equivlent
Connector Shape
Square
Terminal Gender
Male
Terminal Quantity
2
Wire Quantity
2 Terminal Integral Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.