Zoro Homepage

CADILLAC DTS 08-06-XLR 09-04/CHEV CORVET

  • Mfr # 39242

  • Zoro # G202148040


product price: $33.19
/ea

Key Features

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Liquid Inlet Style
Sealing Washer
Liquidlet Size
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39242
Zoro #
G202148040
UPC #
96361392427
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.46 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.63 in
Lqd Out Size
0.46 in
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.69 in

Details

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Liquid Inlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
Sealing Washer
Suction Inlet Type
Sealing Washer
Suction Inlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Liquid Outlet Style
Sealing Washer
Liquid Outlet Thread Type
Not Threaded
O-Ring C Quantity
1
Mounting Hole Quantity
2
O-Ring A Quantity
1
Super Heat
-0.5
Suction Outlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Type
Sealing Washer
O-Ring D Quantity
1
Suction Outlet Thread Type
Not Threaded
Tonnage
1.5
Suction Inlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.