Cadillac Escalade 00-99/Chev Pu 00-88-G Cond Fan Assy, 75751

  • Mfr # 75751

  • Zoro # G9589932


product price: $65.15
/ea

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Width
12.5 in
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75751
Zoro #
G9589932
UPC #
96361757516
Country of Origin
Unknown

Dimensions

Width
12.5 in
Height
18.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Voltage
12
Color
Black
Connector Gender
Female
Connector Shape
Oval
Connector Quantity
1
Terminal Gender
Male
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Fan Quantity
1
Blade Material
Plastic
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Terminal Quantity
2
Blade Type
Rigid
Hub Bolt Hole Quantity
OE Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.