Zoro Homepage

CADILLAC ESCALADE 00-99/CHEV PU 02-96-P

  • Mfr # 88950

  • Zoro # G202146695


original price: $241.99
6% off
new price: $226.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
HT6
Includes
Clutch Included
Type
GM
Clutch Maximum Diameter
5.000 in
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88950
Zoro #
G202146695
UPC #
96361889507
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in
Belt Width
0.875 in

Details

Compressor Type
HT6
Includes
Clutch Included
Type
GM
Refrigerant Type
R134a
Terminal Type
Pin
Oil Filled
Included
Discharge Port Type
Sealing Washer
Switch Included
High Pressure
Switch Type
Pressure Switch
Mounting Type
Tangent Mount
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
2
Coil Voltage
12 2H
Coil Clock Position
11
Distance From Clutch To Mounting Flange
0.59 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.