
Cadillac Escalade 00/Chev Pu 02-00-Subur Blower Motor, 75755
Mfr # 75755
Zoro # G1697428
original price: $54.95
5% off
new price: $52.15
/eaKey Features
Voltage
12
Material
Metal
Flanged End
Yes
Connector Gender
Female
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75755
Zoro #
G1697428
UPC #
96361757554
Country of Origin
Unknown
Dimensions
Wheel Height
3.625 in
Motor Diameter
3.250 IN
Shaft Diameter
0.31 IN
Wheel Dia.
5.750 in
Shaft Length
1.44 IN
Motor Length
4.94 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Flanged End
Yes
Connector Gender
Female
Rotation
CW
Terminal Type
Lead Wire
Vented
Vented
Cage Wheel Included
w/ Wheel
Connector Quantity
1
Mount Type
OE Mount
Number of terminals
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.