Zoro Homepage

Cadillac Escalade 03-02/Chev Avalanche 0 T-Stat Housing, 85580

  • Mfr # 85580

  • Zoro # G3553651


product price: $32.15
/ea

Key Features

Material
Aluminum
Type
Outlet
Includes
Gasket Or Seal Included
Included
Thermostat
Height
2.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85580
Zoro #
G3553651
UPC #
96361855809
Country of Origin
Unknown

Dimensions

Height
2.400 in
Mnt Flange Width
0.403 in
Inlet Dia.
1.222 in

Details

Material
Aluminum
Type
Outlet
Includes
Gasket Or Seal Included
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
2.95 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.