Zoro Homepage

CADILLAC ESCALADE 09-02/CHEV AVALANCHE 0

  • Mfr # 47362

  • Zoro # G302158819


original price: $171.99
9% off
new price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Nippondenso
Belt Type
Serpentine
Lead Wire
Lead Wires
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47362
Zoro #
G302158819
UPC #
96361473621
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.3 in

Details

Material
Steel
Type
Nippondenso
Belt Type
Serpentine
Lead Wire
Lead Wires
Coil Voltage
12 2H
Rotation
CCW-CW
Mounting Type
Snap Ring
Groove
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.