Cadillac Escalade 10-09/Chev Avalanche 1 Rad-Cond Fan, 76016

  • Mfr # 76016

  • Zoro # G9587631


original price: $252.99
6% off
new price: $235.99
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Material
Plastic / Metal
Width
41.75 in
Type
Motor Assembly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76016
Zoro #
G9587631
UPC #
96361760165
Country of Origin
Unknown

Dimensions

Height
26.25 in
Width
41.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Connector Gender
Female
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Fan Quantity
2
Connector Quantity
2
Connector Type
2 Terminal Connector
Shroud Included
Included
Fan 1 Blade Quantity
7
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Fan 2 Blade Quantity
7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.