
Cadillac Escalade 12-10/Chev Pu 12-11-Su
Mfr # 83155
Zoro # G700560252
product price: $35.65
/eaKey Features
Type
Accumulator
Material
Aluminum
Body Diameter
3.500 IN
Mounting Bracket Included
w/o Bracket
Inlet Fitting Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83155
Zoro #
G700560252
UPC #
96361831551
Country of Origin
Unknown
Dimensions
Body Diameter
3.500 IN
Body Length
9.250 IN
Details
Type
Accumulator
Material
Aluminum
Mounting Bracket Included
w/o Bracket
Inlet Fitting Type
P-Nut Fitting
Outlet Fraction
3/4 in
Outlet Fitting Type
P-Nut Fitting
Switch Service Port
w/ Service Port
Description
Cadillac Escalade 12-10/Chev Pu 12-11-Su
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.