Zoro Homepage

CADILLAC ESCALADE 14-07/CHEVY AVALANCHE

  • Mfr # 85945

  • Zoro # G902158868


product price: $12.45
/ea

Key Features

Material
Aluminum
Gasket / Seals
Not Included
Mnt Flange Width
.378 in
Inlet Dia.
1.205 in
Maximum Height
2.425 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85945
Zoro #
G902158868
UPC #
96361859456
Country of Origin
Unknown

Dimensions

Mnt Flange Width
.378 in
Inlet Dia.
1.205 in
Maximum Height
2.425 IN

Details

Material
Aluminum
Gasket / Seals
Not Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.01 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.