Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Escalade 15

  • Mfr # 198333

  • Zoro # G000559901


original price: $372.99
9% off
new price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Compressor Type
7SAS18A
Includes
Clutch Included
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Clutch Maximum Diameter
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198333
Zoro #
G000559901
UPC #
96361629103
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Type
Nippondenso
Compressor Type
7SAS18A
Includes
Clutch Included
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
O-Ring A Quantity
1
Electronic Control Valve
Yes
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.875 IN
Mounting Type
3 Ear
O-Ring B Quantity
1
Terminal Type
Pin
Pulley Belt Type
Serpentine
Oil Filled
Included
Refrigerant Type
R-134a or R1234yf

Description

Cadillac Escalade 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.