Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CADILLAC ESCALADE 99/CHEV SUBURBAN/BLAZE

  • Mfr # 35015

  • Zoro # G302145437


product price: $59.15
/ea

Key Features

Voltage
12
Material
Metal
Rotation
CW
Mount Type
OE Mount
Shaft Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35015
Zoro #
G302145437
UPC #
96361350151
Country of Origin
Unknown

Dimensions

Motor Diameter
3.000 IN
Shaft Length
1.375 IN
Motor Length
3.69 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Rotation
CW
Mount Type
OE Mount
Shaft Type
Round
Flanged End
Yes
Shaft Shape
Round
Vented
Vented
Terminal Type
2 Lead Wires
Cage Wheel Included
w/o Wheel
Number of terminals
Connector Not Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.