Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Seville 04-98 Hose Assembly, 56808

  • Mfr # 56808

  • Zoro # G9333288


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Material
Aluminum / Brass
Type
Suction & Liquid Line
Switch Service Port
w/ Switch Port
Suction End Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56808
Zoro #
G9333288
UPC #
96361030718
Country of Origin
Unknown

Dimensions

Switch Port Size
M10X1.25

Details

Includes
Fittings Included
Material
Aluminum / Brass
Type
Suction & Liquid Line
Switch Service Port
w/ Switch Port
Suction End Type
P-Nut Fitting
End 1 Type
P-Nut Fitting
Refrigerant Type
R134a
Bracket
w/ Bracket
Svc Port High Side
High Side
O-Ring B Quantity
2
Sve Port Low Side
Low Side
System Pressure
High Pressure / Low Pressure
Switch Port Quantity
1
O-Ring A Quantity
2
Service Port Qty
2
End 2 Type
Sealing Washer
Service Port Type
R134a Quick Disconnect

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.