
CADILLAC SEVILLE 85/CHEVY CORVETTE 93-88
Mfr # 33115
Zoro # G602077117
original price: $32.19
9% off
new price: $29.29
/eaKey Features
Type
Accumulator
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Body Diameter
3.500 IN
Inlet Fitting Type
Female O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33115
Zoro #
G602077117
UPC #
96361331150
Country of Origin
Unknown
Dimensions
Body Diameter
3.500 IN
Switch Port Dia.
0.250 in
Body Length
9.000 IN
Details
Type
Accumulator
Material
Aluminum
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
Outlet Fraction
3/4 in
O-Ring B Quantity
1
O-Ring A Quantity
1
Mounting Bracket Included
w/o Bracket
Switch Service Port
w/o Service Port
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.