
Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578
Mfr # 56578
Zoro # G9345626
product price: $60.67
/eaKey Features
Type
Liquid Line
Suction End Type
P-Nut Fitting
Service Port Size
10mm
Svc Port High Side
High Side
System Pressure
High Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56578
Zoro #
G9345626
UPC #
96361565784
Country of Origin
Unknown
Dimensions
Service Port Size
10mm
Details
Type
Liquid Line
Suction End Type
P-Nut Fitting
Svc Port High Side
High Side
System Pressure
High Pressure
Switch Service Port
w/ Switch Port
Refrigerant Type
R134a
O-Ring B Quantity
2
O-Ring A Quantity
1
Bracket
w/ Bracket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.