Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calsonic Cr-10 Compressor W Clutch New Compressor, 58890

  • Mfr # 58890

  • Zoro # G5322400


original price: $340.99
9% off
new price: $306.99
/ea
Free Shipping & Returns

Key Features

Type
Calsonic
Compressor Type
CR-10
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58890
Zoro #
G5322400
UPC #
886931370494
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Type
Calsonic
Compressor Type
CR-10
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Terminal Type
Pin
Distance From Clutch To Mounting Flange
1.41 IN
Compatible Refrigerant Oil Type
PAG 100
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Oil Filled
Included
Suction Port Type
O-Ring
Coil Voltage
12 2H
O-Ring A Quantity
1
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.