This item is Discontinued.

Four Seasons Case/Ih-Caterpillar-Fiat Allis-Kysor-Mar Blower Motor, 35553 35553

Case/Ih-Caterpillar-Fiat Allis-Kysor-Mar Blower Motor, 35553 (Discontinued)

  • Mfr # 35553
  • Zoro # G1687311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35553
Zoro #
G1687311
UPC #
96361355538
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Motor Length
4.750 IN
Motor Diameter
3.000 IN
Shaft Length
2.31 IN

Details

Voltage
24
Item
Blower Motors
Material
Metal
Rotation
CCWLE
Mount Type
OE Mount
Vented
Vented
Stud Distance
2.31 IN
Cage Wheel Included
w/o Wheel
Number of terminals
Connector Not Included
Terminal Type
2 Lead Wires
Shaft Shape
D-Shaped
Shaft Type
D-Shaped

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.