Zoro Homepage

Chemical O-Ring Lube, 59019

  • Mfr # 59019

  • Zoro # G8927796


product price: $10.99
/ea

Key Features

Material
Silicone
Type
O-Ring Lubricant
Can Size
4 oz
Refrigerant Type
R12, R134a
Volume
8oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59019
Zoro #
G8927796
UPC #
096361590199
Country of Origin
Unknown

Dimensions

Can Size
4 oz

Details

Material
Silicone
Type
O-Ring Lubricant
Refrigerant Type
R12, R134a
Volume
8oz
Container Type
Bottle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.