Chev 14-50/Ford 05-90/Gmc 14-67/Isuzu 00 Tran Cool Kit, 53009

  • Mfr # 53009

  • Zoro # G3547552


product price:  $13.39
/ea

Key Features

Material
Steel
Thickness
0.625 IN
Finish
Gold
Type
Transmission
Height
5.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53009
Zoro #
G3547552
UPC #
96361530096
Country of Origin
Unknown

Dimensions

Thickness
0.625 IN
Height
5.750 in
Width
3.875 in

Details

Material
Steel
Finish
Gold
Type
Transmission
Inlet Gender
Male
Bracket
w/o Bracket
Outlet Gender
Male
Connector Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.