
Chev Astro 89-87-Camaro 86-Corvette 84- Clutch Assembly, 47622
Mfr # 47622
Zoro # G5634208
original price: $112.99
9% off
new price: $101.99
/ea
Free Shipping & Returns
Key Features
Type
GM
Material
Steel
Pulley Type
J
Mounting Style
Frigidaire/Harrison R4 Radial
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47622
Zoro #
G5634208
UPC #
96361476226
Country of Origin
Unknown
Dimensions
Can Size
w/ Coil
Belt Width In
0.875 in
Clutch Maximum Diameter
4.250 IN
Details
Type
GM
Material
Steel
Pulley Type
J
Mounting Style
Frigidaire/Harrison R4 Radial
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Lead Wire
One Piece Coil
Rotation
CCW-CW
Coil Voltage
12 2H
Belt Type
Serpentine
Groove
6
Hub Number
[48240] / Clutch Assembly
Mounting Type
Press Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.