
Chev Astro 90-88-Llv Postal Vehicle 93-8 Fan Clutch, 36977
Mfr # 36977
Zoro # G5612532
product price:Â $41.59
/eaKey Features
Diameter
7.2 in
Height
3.8 in
Material
Aluminum
Type
Thermal
Clutch Type
B - Non-Thermal & Std Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36977
Zoro #
G5612532
UPC #
96361369771
Country of Origin
Unknown
Dimensions
Diameter
7.2 in
Height
3.8 in
Mount Dia.
2.43 in
Pilot Depth
1.03 in
Pilot Dia.
0.63 in
Details
Material
Aluminum
Type
Thermal
Clutch Type
B - Non-Thermal & Std Thermal
Distance From Clutch To Mounting Flange
2.25 IN
Bolt Quantity
4
Electronic Clutch
Non Electronic
Bolt Hole Quantity
4
Fan Bolt Circle
3.25 in
Bolt Thread
M10 x 1.5 Hole
Mounting Hole Quantity
4
Mounting Type
Flange
Rotation
REV
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.