
CHEV ASTRO 90-G SER VAN/EXPRESS 94-92/GM
Mfr # 88969
Zoro # G502146555
original price: $310.99
9% off
new price: $279.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
HR6
Includes
Clutch Included
Type
GM
Refrigerant Type
R134a
Switch Included
High Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88969
Zoro #
G502146555
UPC #
96361889699
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.250 in
Details
Compressor Type
HR6
Includes
Clutch Included
Type
GM
Refrigerant Type
R134a
Switch Included
High Pressure
Discharge Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 46
O-Ring C Quantity
1
O-Ring A Quantity
2
Terminal Type
Spade
Mounting Type
Type VII (Rear Bracket)
Switch Type
Pressure Switch
Coil Clock Position
10
Oil Filled
Included
Coil Voltage
12 2H
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
0.59 IN
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.